Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB20RG2X
Zoro # G8344448
original price:
$303.02
7% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Cotton/Nylon
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- ATPV Rating 20 cal/sq cm
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB20RG2X
- Zoro # G8344448
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 60 in |
Size | 2XL |
Maximum Waist Size | 60 in |
Waist Size | 60 in |
Size - Body Type | Regular |
Size (Max. Waist x Inseam) | 60 in x 30 in |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 13 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 3520 Motorsport Container, 5 gal Capacity, Polyethylene, White (3520-CA)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls