Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame-Resistant Jacket, Gray, 3XL
Mfr # ACC4032GY3X
Zoro # G0021901
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC4032GY3X
- Zoro # G0021901
- UPC # 848650021156
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Size - Body Type | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Item | FR Jacket |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Closure Type | Zipper |
Material | Flame Resistant Cotton |
Fabric Weight | 7 oz |
Standards | ASTM F1506, NFPA 70E |
Features | Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets |
Includes Hood | Yes |
Zipper Material | Plastic |
Insulated for Cold Conditions | No |
Garment Type | Jacket |
Color Family | Gray |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 7 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, FR Jacket, Length 32 in, Material Trade Name Cotton, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size 3XL, Standards ASTM F1506, NFPA 70E, Zipper Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Self-Adhesive Numbers 2" 0-9 (NPS14)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc (44X058)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC20RGM)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- Salisbury Workwear and Protective Clothing