Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame-Resistant Jacket, Blue, M
Mfr # ACC832BLM
Zoro # G5118671
product price: $123.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 8 cal/sq cm
- Material 100% Flame-Resistant Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC832BLM
- Zoro # G5118671
- UPC # 848650020821
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 32 in |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | FR Jacket |
Arc Flash PPE Category | 2 |
Closure Type | Zipper |
ATPV Rating | 8 cal/sq cm |
Material | 100% Flame-Resistant Treated Cotton |
Lining Material | None |
Fabric Weight | 7 oz |
Standards | ASTM F1506, NFPA 70E |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Features | Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets |
Includes Hood | Yes |
Insulated for Cold Conditions | No |
Zipper Material | Plastic |
Garment Type | Jacket |
Color Family | Blue |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, FR Jacket, Length 32 in, Lining Material None, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIFT INDUSTRIES Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004 (1001-004)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height (S8550)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- Salisbury Arc Flash and Flame Resistant Clothing