Shop All Welding Aprons
Salisbury
Flame-Resistant Ins. Apron, Ylw/Orng, 42In
Mfr # APR1
Zoro # G3461096
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Universal
- Length 42 in
- Material Rubber
- Closure Type Nomax(R) Straps w/Nonmetallic Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # APR1
- Zoro # G3461096
- UPC # 848650022207
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 42 in |
Width | 30 in |
Size (Length x Width) | 42 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Apron |
Color | Orange/Yellow |
Material | Rubber |
Closure Type | Nomax(R) Straps w/Nonmetallic Buckles |
Standards | ASTM F2320 Class 1, Type II |
Fabric Weight | 19 oz |
Features | Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles. |
Apron Type | Bib Apron |
Neck Closure | Adjustable Strap |
Adjustable Locations | Back, Neck |
Stitching Material | Nomex(R) |
Material Trade Name | Rubber |
Waist Closure | Buckle, Strap |
Description
Adjustable Locations Back, Neck, Apron Type Bib Apron, Color Orange/Yellow, Fabric Weight 19 oz, Features Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles., Apron, Length 42 in, Material Trade Name Rubber, Neck Closure Adjustable Strap, Size Universal, Standards ASTM F2320 Class 1, Type II, Stitching Material Nomex(R), Waist Closure Buckle, Strap, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, L, (CA5588RL1)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, L (70529_290-L)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- TILLMAN 24X40 Split Leg Apron (4440)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- Salisbury Welding Protection