Salisbury

Flame-Resistant Ins. Apron, Brown, 42 In


original price: $238.99
7% off
new price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Size Universal
  • Length 42 in
  • Material Rubber
  • Closure Type Nomax(R) Straps w/Nonmetallic Buckles
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Universal
Length 42 in
Width 30 in
Size (Length x Width) 42 in x 30 in

Details

Promotion Restriction Not eligible for promotion
Item Apron
Color Brown
Material Rubber
Closure Type Nomax(R) Straps w/Nonmetallic Buckles
Standards ASTM F2320 Class 00, Type II
Fabric Weight 19 oz
Material Trade Name Rubber
Neck Closure Adjustable Strap
Waist Closure Buckle, Strap
Stitching Material Nomex(R)
Adjustable Locations Back, Neck
Apron Type Bib Apron
Features Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles.

Description

Adjustable Locations Back, Neck, Apron Type Bib Apron, Color Brown, Fabric Weight 19 oz, Features Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles., Apron, Length 42 in, Material Trade Name Rubber, Neck Closure Adjustable Strap, Size Universal, Standards ASTM F2320 Class 00, Type II, Stitching Material Nomex(R), Waist Closure Buckle, Strap, Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.