Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Flame-Resistant Coverall, Navy, 2XL, HRC2 (Discontinued)
Mfr # ACCA8BL2X
Zoro # G0021664
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Size 2X-Large
- ATPV Rating 8 cal/sq cm
- Closure Type Hook And Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA8BL2X
- Zoro # G0021664
- UPC # 848650021613
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 48 in |
Sleeve Length | 37 in |
Maximum Waist Size | 48 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | 2X ( 48 in x 52 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coverall |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Closure Type | Hook And Pile |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 9 oz |
Standards | ASTM F1506 and NFPA 70E, CE 0120 Certified |
Cuff Style | Elastic Wrists, Hook and Loop Ankles |
Number of Outside Pockets | 5 |
Features | Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread |
Fabric Wt | Heavyweight |
Number of Pockets | 5 |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook And Pile, Color Navy, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Inseam 30 in, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 52 in, Maximum Waist Size 48 in, Minimum Chest Size 50 in, Number of Outside Pockets 5, Size 2X-Large, Sleeve Length 37 in, Standards ASTM F1506 and NFPA 70E, CE 0120 Certified, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.