Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Flame-Resistant Coverall Kit, Nvy, XL, HRC2 (Discontinued)
Mfr # SKCA8XL
Zoro # G0021296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- Size XL
- ATPV Rating 8 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA8XL
- Zoro # G0021296
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 40 to 42 in |
Minimum Chest Size | 46 in (Coat & Jacket), 46 in (Coverall) |
Tag Size | 42 x 30 |
Maximum Chest Size | 48" (Coat & Jacket), 48in (Coverall) |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7 oz |
Includes | AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag |
Standards | ASTM F1506 and NFPA 70E |
Garment Material Trade Name | UltraSoft(R) |
Included Hood Type | Arc Flash |
Hood/Face Shield Maximum Arc Flash Protection | 10 cal/sq cm |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Description
Arc Flash Clothing Kit, Navy, Size XL, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 to 42 in, Inseam 30 in, Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.