Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC8RGXL
Zoro # G8343005
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8 cal/sq cm
- Color Gray/Red
- Number of Outside Pockets 0
- Hazard Risk Category (HRC) 2
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC8RGXL
- Zoro # G8343005
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 56 in |
Length | 32 in |
Size | XL |
Maximum Chest Size | 56 in |
Size - Body Type | Regular |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 7 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- HONEYWELL SAFETY PRODUCTS 32 Oz. Refill, Eye And Face Wash Sterile Eyesaline (32-000455-0000-H5)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- STANCO MFG. Stanco Flame Resistant 30in Green Cotton Coat, (FR630-L)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats