Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC8RGM
Zoro # G8343276
product price: $152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 in
- Material Cotton/Nylon
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Number of Outside Pockets 0
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC8RGM
- Zoro # G8343276
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Fits Chest Size | 48 in |
Size | M |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 7 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-M)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- Salisbury Arc Flash and Flame Resistant Clothing