Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC8RGL
Zoro # G8343118
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Closure Type Zipper
- Hazard Risk Category (HRC) 2
- Fabric Weight 7 oz
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC8RGL
- Zoro # G8343118
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Fits Chest Size | 52 in |
Size | L |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 7 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Lg (12-13) (TT XL)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- Salisbury Arc Flash and Flame Resistant Clothing