Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC8RG2X
Zoro # G8342917
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Chest Size 60 in
- Color Gray/Red
- Fabric Weight 7 oz
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC8RG2X
- Zoro # G8342917
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 60 in |
Size | 2XL |
Length | 32 in |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 7 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 60 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (SKOLL-AF)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- ZORO SELECT Parking Lot Legend, Reserved, Plastic (3W630)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG4X)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- Salisbury Arc Flash and Flame Resistant Clothing