Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40RGXL
Zoro # G8345680
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 56 in
- Number of Outside Pockets 0
- Length 32 in
- Fabric Weight 11 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC40RGXL
- Zoro # G8345680
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 56 in |
Length | 32 in |
Size | XL |
Size - Body Type | Regular |
Maximum Chest Size | 56 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (N863)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats