Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40RGS
Zoro # G8345078
product price: $314.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 4
- Fits Chest Size 44 in
- Fabric Weight 11 oz
- ATPV Rating 40 cal/sq cm
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC40RGS
- Zoro # G8345078
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 44 in |
Length | 32 in |
Size | S |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- Salisbury Arc Flash and Flame Resistant Clothing