Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40RGL
Zoro # G8342926
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- ATPV Rating 40 cal/sq cm
- Fits Chest Size 52 in
- Hazard Risk Category (HRC) 4
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC40RGL
- Zoro # G8342926
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 52 in |
Length | 32 in |
Size | L |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY Flame Resistant Coat (ACC20RGM)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats