Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40RG2X
Zoro # G8345559
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Fabric Weight 11 oz
- Number of Outside Pockets 0
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Fits Chest Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC40RG2X
- Zoro # G8345559
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 60 in |
Length | 32 in |
Size | 2XL |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 60 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 8 ft. L (118S0038CH)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- NEVS Dymo Shipping Label 4" x 2-1/8" White (LA-DYM-1044)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- Salisbury Arc Flash and Flame Resistant Clothing