Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40PRGXL
Zoro # G8343757
Free Shipping & Returns
Not eligible for select promotions
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 11 oz
- ATPV Rating 40 cal/sq cm
- Length 32 in
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC40PRGXL
- Zoro # G8343757
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 32 in |
Fits Chest Size | 56 in |
Size - Body Type | Regular |
Maximum Chest Size | 56 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- OBERON LAN4™ Series Arc Flash Coats 3XL (LAN4-CT-3XL)
- Salisbury Workwear and Protective Clothing