Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40PRGM
Zoro # G8345918
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fabric Weight 11 oz
- ATPV Rating 40 cal/sq cm
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC40PRGM
- Zoro # G8345918
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Fits Chest Size | 48 in |
Size | M |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z44 (473Z44)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 3XL (1503JFY3)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats