Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40PRGL
Zoro # G8345997
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Color Gray/Red
- Closure Type Zipper
- Hazard Risk Category (HRC) 4
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC40PRGL
- Zoro # G8345997
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Size | L |
Fits Chest Size | 52 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Calibration Labels, 1x2inch, Adhesive (ISO Calibration Roll of Labels)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- WELLS LAMONT Glv Grain Cow Inslate Xl (1108XL)
- CARHARTT FR HW Duck Active Jac (101621-001)
- SALISBURY Flame Resistant Coat (ACC20RGM)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- Salisbury Workwear and Protective Clothing