Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC40PRG2X
Zoro # G8343599
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 60 in
- ATPV Rating 40 cal/sq cm
- Fabric Weight 11 oz
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC40PRG2X
- Zoro # G8343599
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Fits Chest Size | 60 in |
Length | 32 in |
Size | 2XL |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 60 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats