Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC20RGM
Zoro # G8345315
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Fits Chest Size 48 in
- Fabric Weight 13 oz
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Material Cotton/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC20RGM
- Zoro # G8345315
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 48 in |
Length | 32 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 13 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- Salisbury Arc Flash and Flame Resistant Clothing