Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC12RGXL
Zoro # G8343434
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 9 oz
- Number of Outside Pockets 0
- Material Cotton/Nylon
- Fits Chest Size 56 in
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC12RGXL
- Zoro # G8343434
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Length | 32 in |
Maximum Chest Size | 56 in |
Size - Body Type | Regular |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Red (PD2909M)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 3X 30/Cs (44456)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Black (9300)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- Salisbury Arc Flash and Flame Resistant Clothing