Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC12RGM
Zoro # G8343705
original price:
$151.99
8% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Closure Type Zipper
- Hazard Risk Category (HRC) 2
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC12RGM
- Zoro # G8343705
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 48 in |
Length | 32 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13655)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats