Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC12RGL
Zoro # G8343580
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Hazard Risk Category (HRC) 2
- Material Cotton/Nylon
- Fits Chest Size 52 in
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC12RGL
- Zoro # G8343580
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Fits Chest Size | 52 in |
Size | L |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Polished Brass 1 (3585PB-1)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- Salisbury Workwear and Protective Clothing