Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame Resistant Coat
Mfr # ACC12RG2X
Zoro # G8343285
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Length 32 in
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC12RG2X
- Zoro # G8343285
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 32 in |
Size | 2XL |
Fits Chest Size | 60 in |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 60 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- NMC Road Closed Sign, TM211K (TM211K)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats