Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA8RGXL
Zoro # G8343504
product price: $265.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
- Sleeve Length 38 in
- Inseam 30 in
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA8RGXL
- Zoro # G8343504
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 38 in |
Fits Chest Size | 52 in |
Size | XL |
Fits Waist Size | 48 in |
Size - Body Type | Regular |
Maximum Waist Size | 48 in |
Maximum Chest Size | 52 in |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 52 in ) |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 52 in, Maximum Waist Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- Salisbury Arc Flash and Flame Resistant Clothing