Salisbury

Flame Resistant and Arc Flash Coveralls


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Waist Size 36 in
  • Fits Chest Size 40 in
  • Color Gray/Red
  • Inseam 29 in
  • Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 36 in
Fits Chest Size 40 in
Size S
Sleeve Length 34 in
Maximum Chest Size 40 in
Maximum Waist Size 36 in
Size - Body Type Regular
Size (Max. Waist x Max. Chest) S ( 36 in x 40 in )

Description

ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 29 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 40 in, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.