Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA20RGXL
Zoro # G8343766
product price: $266.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 13 oz
- Fits Waist Size 48 in
- Color Gray/Red
- Closure Type Hook-and-Loop
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA20RGXL
- Zoro # G8343766
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Fits Chest Size | 52 in |
Sleeve Length | 38 in |
Size | XL |
Maximum Chest Size | 52 in |
Maximum Waist Size | 48 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 52 in ) |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 13 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 52 in, Maximum Waist Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Anti-Fog, Scratch-Resistant (SF3750AS-BLK)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.LG)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Bib Overalls, Color Gray/Red, Size 4XL (ACB40RG4X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls