Salisbury

Flame Resistant and Arc Flash Coveralls


product price: $277.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fabric Weight 13 oz
  • Fits Chest Size 44 in
  • Fits Waist Size 40 in
  • Closure Type Hook-and-Loop
  • Sleeve Length 35 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 44 in
Fits Waist Size 40 in
Sleeve Length 35 in
Size M
Maximum Chest Size 44 in
Size - Body Type Regular
Maximum Waist Size 40 in
Size (Max. Waist x Max. Chest) M ( 40 in x 44 in )

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 13 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 44 in, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.