Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA20RGL
Zoro # G8343389
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Color Gray/Red
- Closure Type Hook-and-Loop
- Material Cotton/Nylon
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACCA20RGL
- Zoro # G8343389
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 48 in |
Size | L |
Fits Waist Size | 44 in |
Sleeve Length | 36 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Maximum Waist Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 44 in x 48 in ) |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 13 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 48 in, Maximum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/32" (25686)
- RADIANS Radians Diamond(TM) Bump Cap (302-WHITE)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC5SN-05-XL)
- HY-KO Sign Arrow Princess 2X8In Alum (402)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls