Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA12RGS
Zoro # G8343538
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Closure Type Hook-and-Loop
- Sleeve Length 34 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA12RGS
- Zoro # G8343538
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 34 in |
Size | S |
Fits Chest Size | 40 in |
Fits Waist Size | 36 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Maximum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 36 in x 40 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 29 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 40 in, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT68)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- WELDAS Alliance COOL FR Bib, Material: Flame retardant 9 oz Cotton FR, Size: 14in. , Color: Navy Blue (33-8214)
- Salisbury Arc Flash and Flame Resistant Clothing