Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA12RGL
Zoro # G8343206
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- Fabric Weight 9 oz
- Color Gray/Red
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA12RGL
- Zoro # G8343206
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 36 in |
Fits Waist Size | 44 in |
Fits Chest Size | 48 in |
Maximum Waist Size | 44 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | L ( 44 in x 48 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 48 in, Maximum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Bucket Red Bag, 30 L (S001BA01)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- Salisbury Arc Flash and Flame Resistant Clothing