Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA12RG2X
Zoro # G8343669
product price: $380.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
- Fits Waist Size 52 in
- ATPV Rating 12 cal/sq cm
- Sleeve Length 39 in
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA12RG2X
- Zoro # G8343669
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Sleeve Length | 39 in |
Fits Chest Size | 56 in |
Size | 2XL |
Size - Body Type | Regular |
Maximum Chest Size | 56 in |
Maximum Waist Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 56 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 56 in, Maximum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- PORTWEST Bizweld Iona Coverall, L (UBIZ5)
- Salisbury Workwear and Protective Clothing