Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Flame-Resist Coverall Kit, Nvy, 2XL, HRC2 (Discontinued)
Mfr # SKCA82XL
Zoro # G0021314
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Size 2XL
- ATPV Rating 8 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA82XL
- Zoro # G0021314
- UPC # 848650025789
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 44 to 46 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52" (Coat & Jacket), 52in (Coverall) |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in (Coat & Jacket), 50 in (Coverall) |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Material | Cotton |
Fabric Weight | 7 oz |
Standards | ASTM F1506 and NFPA 70E |
Includes | AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag |
Includes Hood | Yes |
Garment Material Trade Name | UltraSoft(R) |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 10 cal/sq cm |
Included Hood Type | Arc Flash |
Description
Arc Flash Clothing Kit, Navy, Size 2XL, Fits Chest Size 54 in to 56 in, Fits Waist Size 44 to 46 in, Inseam 30 in, Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.