Shop All Faceshields and Visors
This Product is Discontinued
Salisbury
Face Shield System (Discontinued)
Mfr # AS1000HAT
Zoro # G0365312
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Green
- For Use With SA79R Front Brim Hard Hat
- Visor Thickness 0.060"
- Standards ANSI Z87.7, ASTM F2178
- Features Resistant to Fogging, Extra Light Tint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AS1000HAT
- Zoro # G0365312
- UPC # 848650022450
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Visor Height | 7-1/2" |
Length | 20" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z87.7, ASTM F2178, Series ProShield(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.