Shop All Electrical Protection Equipment
Salisbury
External Rod Clampstick
Mfr # 4009
Zoro # G1686203
product price: $1,159.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fiberglass with Thermoplastic Head Ferrule
- Standards ASTM F711
- Includes 15/16 in Opening
- Length 6 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 4009
- Zoro # G1686203
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 6 ft 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | External Rod Clampstick |
Color | Yellow |
Material | Fiberglass with Thermoplastic Head Ferrule |
Standards | ASTM F711 |
Includes | 15/16 in Opening |
Description
External Rod Clampstick, Length 6 ft 8 in, Yellow, Material Fiberglass with Thermoplastic Head Ferrule, Includes 15/16 in Opening, Standards ASTM F711
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Four Way Grounding Set (24308)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- SALISBURY Hot Switch Stick, Yellow (9935)
- Salisbury Electrical Protection Equipment