Shop All Overboots and Overshoes
Salisbury
Electrigrip Rubber Boots, Size 6
Mfr # 52000 06-ES
Zoro # G608538865
Free Shipping & Returns
Not eligible for select promotions
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Unisex
- Waterproof Yes
- Features High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction
- Liner Material Quick Drying SBR Foam lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 52000 06-ES
- Zoro # G608538865
- UPC # 848650005620
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Boot Height | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Gender | Unisex |
Waterproof | Yes |
Features | High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction |
Liner Material | Quick Drying SBR Foam lining |
Item | Electrigrip Rubber Boots,Size 6,PR |
Upper Material | Rubber |
Electrical Hazard Rated | Yes |
Midsole Material | Rubber |
Completely Non Metallic | Yes |
Outsole Material | Rubber |
Style Number | 52000 |
Standards | ASTM F2413, ASTM F1116, ASTM F1117, CSA Z195, ASTM F2627 |
Predominant Footwear Color | Red |
Footwear Sole Pattern | Non Slip |
Footwear Application | Electrical |
Footwear Shank | Yes |
Description
Electrigrip Rubber Boots,Size 6,PR, Footwear Sole Pattern Non Slip, Red, Style Number 52000, Boot Height 15 in, Unisex, Waterproof Yes, Upper Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- Salisbury Overboots and Overshoes