Shop All Overboots and Overshoes
Salisbury
Electrigrip Rubber Boots, Size 13
Mfr # 52000 13-ES
Zoro # G808538870
product price: $330.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Unisex
- Waterproof Yes
- Midsole Material Rubber
- Upper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 52000 13-ES
- Zoro # G808538870
- UPC # 848650005699
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Boot Height | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Gender | Unisex |
Waterproof | Yes |
Midsole Material | Rubber |
Upper Material | Rubber |
Footwear Sole Pattern | Non Slip |
Style Number | 52007 |
Standards | ASTM F2413, ASTM F1116, ASTM F1117, CSA Z195, ASTM F2624 |
Features | High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction |
Completely Non Metallic | Yes |
Outsole Material | Rubber |
Predominant Footwear Color | Red |
Electrical Hazard Rated | Yes |
Item | Electrigrip Rubber Boots,Size 13,PR |
Liner Material | Quick Drying SBR Foam lining |
Footwear Application | Electrical |
Footwear Shank | Yes |
Description
Electrigrip Rubber Boots,Size 13,PR, Footwear Sole Pattern Non Slip, Red, Style Number 52007, Boot Height 15 in, Unisex, Waterproof Yes, Upper Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, D-Class Fire Extinguisher For, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-2377)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Gold/Green/High-Visibility Lime (964XL)
- MSA SAFETY Bracket, Lamp-screw On (15244)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- TINGLEY Tingley 10" Rubber Overboots (1400 XXLG)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- TALON TRAX Overshoe, Men, M, Pull On, Blk, PVC/Vinyl, PR (3XE83)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- Salisbury Overboots and Overshoes