Shop All Overboots and Overshoes
Salisbury
Electrigrip Rubber Boots, Size 12
Mfr # 52000 12-ES
Zoro # G608538841
product price: $363.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Unisex
- Waterproof Yes
- Features High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 52000 12-ES
- Zoro # G608538841
- UPC # 848650005682
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Boot Height | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Gender | Unisex |
Waterproof | Yes |
Features | High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction |
Electrical Hazard Rated | Yes |
Liner Material | Quick Drying SBR Foam lining |
Predominant Footwear Color | Red |
Footwear Sole Pattern | Non Slip |
Upper Material | Rubber |
Completely Non Metallic | Yes |
Midsole Material | Rubber |
Style Number | 52006 |
Item | Electrigrip Rubber Boots,Size 12,PR |
Outsole Material | Rubber |
Standards | ASTM F2413, ASTM F1116, ASTM F1117, CSA Z195, ASTM F2623 |
Footwear Application | Electrical |
Footwear Shank | Yes |
Description
Electrigrip Rubber Boots,Size 12,PR, Footwear Sole Pattern Non Slip, Red, Style Number 52006, Boot Height 15 in, Unisex, Waterproof Yes, Upper Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK3 (4MF24)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- Salisbury Overboots and Overshoes