Shop All Insulating Gloves
Salisbury
Electriflex Insulated Glove, Size 10, PR
Mfr # NG214RB/10
Zoro # G7289958
product price: $261.99
/pr
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 17,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # NG214RB/10
- Zoro # G7289958
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Gloves |
Color | Black, Red |
Cuff Style | Straight |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Standards | OSHA 29 CFR 1910 |
Brand and Series | Salisbury ElectriFlex |
Max. Use Voltage | 17000V AC/25500V DC |
Electrical Insulating Glove Color | Black, Red |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 20,000V AC |
Description
Electrical Gloves, Standards OSHA 29 CFR 1910, Brand and Series Salisbury ElectriFlex, Cuff Style Straight, Electrical Insulating Glove Color Black, Red, Electrical Insulating Type Type I, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2, Color Black, Red, Includes Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 7 (DWR-SINGLE-8-7)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Large (739C-E L)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- SALISBURY Electriflex Insulated Glove, Size 9, PR (NG214RB/9)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- SALISBURY Electrical Glove Inflator Kit (G100)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- Salisbury Insulating Gloves