Shop All Insulating Gloves
Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair
Mfr # GK011R/8
Zoro # G3832507
product price: $172.99
/pr
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class 0
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Length 11"
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK011R/8
- Zoro # G3832507
- UPC # 848650057964
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- MCR SAFETY Industry Grade Grain Driver, XL, PK12 (3203XL)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair (GK011R/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- SALISBURY Glove Bag For Rubber Gloves 14 Inch (GB114)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- Salisbury Insulating Gloves