Shop All Insulating Gloves
Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair
Mfr # GK011R/12
Zoro # G8511982
product price: $179.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903, ASTM F696
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
- Class 0
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK011R/12
- Zoro # G8511982
- UPC # 848650058039
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 12 |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, Large, PK12, 12PK (N96790L)
- BRADLEY Black Eye/Face Wash Dust Cover Cap (S53-063)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- NMC Danger Hazardous Waste Storage Area Sign - Bilingual, ESD442AB (ESD442AB)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- Salisbury Insulating Gloves