Shop All Insulating Gloves
Salisbury
Electrical Gloves, Size 11, 14 In. L, PR
Mfr # E114RB/11
Zoro # G0032575
product price: $155.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903
- Length 14"
- Class 1
- AC Test Voltage 10000
- AC Max. Use Voltage 7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114RB/11
- Zoro # G0032575
- UPC # 848650053010
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
Class | 1 |
AC Test Voltage | 10000 |
AC Max. Use Voltage | 7500 |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Voltage Class | Class 1 |
Proof Test Voltage (AC) | 10,000V AC |
Brand and Series | Salisbury E114RB |
Proof Test Voltage (DC) | 40,000V DC |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff-End Color | Red |
Series | E114RB |
Electrical Insulating Type | Type I |
Max. Use Voltage | 7500V AC/11250V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Electrical Gloves, Size 9, 14 In. L, PR (E114RB/9)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- Salisbury Gloves & Hand Protection