Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 9, PR
Mfr # E0011Y/9
Zoro # G7439275
product price: $80.59
/pr
Free Shipping & Returns
Not eligible for select promotions
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 500
- Class 00
- Length 11"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011Y/9
- Zoro # G7439275
- UPC # 848650050491
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 500 |
Class | 00 |
Item | Electrical Insulating Gloves |
Color | Yellow |
AC Test Voltage | 2500V |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 500V AC/750V DC |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Cuff Style | Straight |
Proof Test Voltage (DC) | 10,000V DC |
Series | E0011Y |
Brand and Series | Salisbury E0011Y |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 500V AC |
Cuff-End Color | Yellow |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Yellow (V896-RY)
- TILLMAN Xl Grain Cow Drvrs-Bulk, PR (1432XL)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- Salisbury Gloves & Hand Protection