Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 9-1/2, PR
Mfr # E0014R/9H
Zoro # G4747224
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- AC Max. Use Voltage 500
- Standards ASTM D 120, IEC EN60903
- Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014R/9H
- Zoro # G4747224
- UPC # 848650050859
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Class | 00 |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Voltage Class | Class 00 |
Proof Test Voltage (DC) | 20,000V DC |
Brand and Series | Salisbury E0014R |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Red |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Series | E0014R |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E0014R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- Salisbury Gloves & Hand Protection