Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 9-1/2, PR
Mfr # E0011Y/9H
Zoro # G8487297
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11"
- AC Test Voltage 2500
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0011Y/9H
- Zoro # G8487297
- UPC # 848650050507
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 500 |
Class | 00 |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Series | E0011Y |
Cuff Style | Straight |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage | 500V AC/750V DC |
Voltage Class | Class 00 |
Brand and Series | Salisbury E0011Y |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Cuff-End Color | Yellow |
Proof Test Voltage (DC) | 10,000V DC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (377XL-09-V)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- Salisbury Gloves & Hand Protection