Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 9-1/2, PR
Mfr # E0011B/9H
Zoro # G4748082
product price: $63.29
/pr
Not eligible for select promotions
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- Color Black
- Standards ASTM D 120, IEC EN60903
- Length 11"
- Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011B/9H
- Zoro # G4748082
- UPC # 848650050057
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 500 |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Class | 00 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 00 |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff Style | Straight |
Cuff-End Color | Black |
Series | E0011B |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Brand and Series | Salisbury E0011B |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- HGI Handgards Neatgards Heavy Duty Embossed White Poly Apron, PK100 (303764022)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0042)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- Salisbury Gloves & Hand Protection