Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 8, PR
Mfr # E0011Y/8
Zoro # G8487272
original price:
$91.02
7% off
new price: $84.65
/pr
Free Shipping & Returns
Not eligible for select promotions
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 500
- Color Yellow
- Class 00
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011Y/8
- Zoro # G8487272
- UPC # 848650050477
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ASTM D 120, IEC EN60903 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Color | Yellow |
Class | 00 |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 500V AC/750V DC |
Series | E0011Y |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Cuff-End Color | Yellow |
Brand and Series | Salisbury E0011Y |
Max. Use Voltage (AC) | 500V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 750V DC |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Proof Test Voltage (DC) | 10,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT68)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- CAIMAN Welding Gloves, PR (1816-4)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- Salisbury Insulating Gloves