Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 8-1/2, PR
Mfr # E0011Y/8H
Zoro # G8487281
product price: $80.59
/pr
Free Shipping & Returns
Not eligible for select promotions
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- AC Test Voltage 2500
- Length 11"
- AC Max. Use Voltage 500
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011Y/8H
- Zoro # G8487281
- UPC # 848650050484
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 750V DC |
Brand and Series | Salisbury E0011Y |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Glove Materials | Rubber |
Series | E0011Y |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 00 |
Cuff Style | Straight |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, XL (BW5000)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- Salisbury Gloves & Hand Protection