Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 10, PR
Mfr # E0011Y/10
Zoro # G8487306
original price:
$104.76
23% off
new price: $80.59
/pr
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 500
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 2500
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011Y/10
- Zoro # G8487306
- UPC # 848650050514
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 500 |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 2500 |
Color | Yellow |
Class | 00 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 500V AC/750V DC |
Brand and Series | Salisbury E0011Y |
Cuff Style | Straight |
Max. Use Voltage (AC) | 500V AC |
Series | E0011Y |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Yellow |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 2500V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- CHILL-ITS BY ERGODYNE Multi-Band, Blue, Universal Size (6487)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- Salisbury Insulating Gloves