Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Sz 10-1/2, PR
Mfr # E0011Y/10H
Zoro # G6368101
product price: $84.65
/pr
Free Shipping & Returns
Not eligible for select promotions
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Standards ASTM D 120, IEC EN60903
- Color Yellow
- AC Max. Use Voltage 500
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0011Y/10H
- Zoro # G6368101
- UPC # 848650050521
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Color | Yellow |
AC Max. Use Voltage | 500 |
AC Test Voltage | 2500 |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (AC) | 500V AC |
Brand and Series | Salisbury E0011Y |
Cuff-End Color | Yellow |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Series | E0011Y |
Max. Use Voltage | 500V AC/750V DC |
Glove Materials | Rubber |
Voltage Class | Class 00 |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH4X0025VP)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- SPEAKMAN Eyewash Station, Self-Contained Pressurized, 5 gal. (SE-597)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/8H)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- Salisbury Insulating Gloves